3IN VERSIFLO WATER S/D 150
Description
3IN VERSIFLO WATER S/D 150 HOSE ; 100FT/REL
Part # 20016834
BDI # 425324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
2-1/2INX50FT 18MB AIR DRILL 500PSI
Description
2-1/2INX50FT 18MB AIR DRILL 500PSI ; MINING HOSE 50FT/REL
Part # 36180201
BDI # 18201494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
GT300X50
Description
GT300X50 MATERIAL HANDLING HOSE ; 3.46"OD X 50' CLR PVC
Part # GT300X50
BDI # 21443121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
10 PSI at 68 Deg F | 5 PSI at 104 Deg F
Typical Use:
Cable Protection | Drain Lines | Ducting | Ventilation and Fume | Dust Collection | Material Handling Light Duty
Inside Diameter - Millimeter:
76.2
Color:
Clear