3/8IN ADAPTA FLEX RED 250PSI
Description
3/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1322
BDI # 18201735
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8INX500FT PLANT MASTER PLUS RED 250PSI
Description
3/8" X 500' REEL AIR AND MP HOSE ; 500FT/REL
Part # 3200-0206
BDI # 20542057
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
6MEGATECH1000X50FT
Description
6MEGATECH 1000 X50FT HYDRAULIC HOSE ; POR MEGATECH 1000 HI-TEMP OIL-AIR RETURN
Part # 46572504
BDI # 1113354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
9.525
6TR500X50FT
Description
6TR500 X50FT HYDRAULIC HOSE ; POR TR500 HIGH-TEMP/AIR BRAKE/ENGINE
Part # 46572601
BDI # 1113787
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 1.8 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8INX50FT ADAPTA FLEX ASSEMBLY BLACK
Description
3/8" X 50' COUPLED ADAPTA FLEX ASSEMBLY ; AIR/MULTI-PURP HOSE 5/PAK
Part # 3204-1721
BDI # 1103274
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch | 5 Coil/Carton | Coupling End Fitting
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Black
Product Name:
Hose Assembly