3/8 FRONTIER RED200
Description
3/8IN HORIZON 200 RED AIR HOSE ; FRONTIER RED 500FT/REEL
Part # 20025750
BDI # 21575531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8IN ADAPTA FLEX RED 300PSI
Description
3/8X500 PLANT 300 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041325
BDI # 18201736
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
H36606-250R
Description
H36606-250R FUEL HOSE ; 0.31 ID 0.67 OD 4 BENT RAD 250FT/RLL
Part # H36606-250R
BDI # 22322091
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1750 PSI Min Brust Pressure | Fiber Braid
Typical Use:
Medium Pressure LPG
Inside Diameter - Millimeter:
7.874
Color:
Silver