Page 1 of 9

Next

Compare
24EFG5KX55FT

COMPARE

24EFG5KX55FT

Description
4651-1753 MTO HYDRAULIC HOSE ; POR 4651-1753 3/PAK

GATES

Part # 46511753

BDI # 22150966

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: Bend Radius 10 Inch | Burst Pressure 20000 PSI | Extremely High Pressure High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Typical Use: Industrial

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
16EFG4K-XTFXLL

COMPARE

16EFG4K-XTFXLL

Description
16EFG4K-XTFXLL HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 200FT/REEL

GATES

Part # 46510259

BDI # 20533698

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
16EFLWX200FT LL

COMPARE

16EFLWX200FT LL

Description
16EFLWXLL MINING HOSE ; POR LONGWALL 200FT/REL

GATES

Part # 46511717

BDI # 1096728

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
16EFG4K-MTF 100FT/CARTON

COMPARE

16EFG4K-MTF 100FT/CARTON

Description
16EFG4K-MTF XCTN HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 100FT/REL

GATES

Part # 46511406

BDI # 1096709

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 6 Inch | Burst Pressure 16000 PSI
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
16EFG4KX100FT

COMPARE

16EFG4KX100FT

Description
16EFG4K X100FT HYDRAULIC HOSE ; POR 1" HOSE ID 100FT/REL

GATES

Part # 46511460

BDI # 1096711

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 6 Inch | Burst Pressure 16000 PSI
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY