K3150-32X50
Description
K3150-32X50 FOOD/BEVERAGE HOSE ; 2" IDX2.49" OD CRYSTAL CLR PVC
Part # K3150-32X50
BDI # 24481887
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.49
Outside Diameter - Millimeter:
63.246
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 35 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
50.8
Color:
Crystal Clear
K3150-MM12X100
Description
K3150-MM12X100 FOOD AND BEVERAGE HOSE ; 12MMX100'
Part # K3150-MM12X100
BDI # 24459298
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
12
Color:
Crystal Clear
K3150-06X100
Description
K3150-06X100 FOOD/BEVERAGE HOSE ; 3/8" IDX0.594" OD CRYSTAL CLR PVC
Part # K3150-06X100
BDI # 20288393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 125 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
K3150-08X100
Description
K3150-08X100 FOOD/BEVERAGE HOSE ; 1/2" IDX0.75" OD CRYSTAL CLR PVC
Part # K3150-08X100
BDI # 20288394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear
2IN NUTRIFLO SUCTION/DISCHARGE
Description
2IN NUTRIFLO S/D CLEAR ; FOOD 100FT L
Part # 20013332
BDI # 423446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Density Pliovic Helix | Bend Radius 8 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
50.8
Color:
Clear