TIUB13C-33
Description
TIUB13C-33 POLYURETHANE TUBING ; 21/64" ID 1/2" OD 100FT CLEAR
Part # TIUB13C-33
BDI # 17955259
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.38 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
8.331
Color:
Clear
Product Name:
Tubing
K3150-06X100
Description
K3150-06X100 FOOD/BEVERAGE HOSE ; 3/8" IDX0.594" OD CRYSTAL CLR PVC
Part # K3150-06X100
BDI # 20288393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 125 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
62880
Description
62880 POLYETHYLENE TUBING ; POR 1/2" OD 3/8" ID NATURAL 100'/PKG
Part # 62880
BDI # 21452368
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Typical Use:
Low Pressure Pneumatic | Pneumatic Circuits | Injection Lube Systems | Hydro-Pneumatic Circuit
Inside Diameter - Millimeter:
9.525
Color:
Natural
Product Name:
Tubing
TIUB13B-20
Description
TIUB13B-20 POLYURETHANE TUBING ; 21/64" ID 1/2" OD 20M BLACK
Part # TIUB13B-20
BDI # 17955292
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.38 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
8.331
Color:
Black
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Wall Thickness 0.09 Inch
Inside Diameter - Millimeter:
8.128
Color:
Clear
Product Name:
Tubing