4X200 BLACK GOLD MUD AND OIL 300SD
Description
4X200 BG MUD AND OIL 300SD ; HOSE
Part # 4X200 BLACK GOLD MUD AND OIL 300SD
BDI # 22284723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Other Features:
Bend Radius 42 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
101.6
Color:
Black
5INX100FT 1/8IN THK 609W MH 30PSI
Description
5X100 BULK DRY CEMENT 75D ; MATERIAL HANDLING HOSE
Part # 5INX100FT 1/8IN THK 609W MH 30PSI
BDI # 18201422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
High Tensile Synthetic Textile | Bend Radius 60 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
127
Color:
Black
5X100 BLACK GOLD BLENDER TRANSFER 150D
Description
5X100 BG BLENDER TRANSFER 150D ; OILFIELD HOSE NON-RETURNABLE
Part # 5X100 BLACK GOLD BLENDER TRANSFER 150D
BDI # 22284755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.73
Outside Diameter - Millimeter:
145.542
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
127
Color:
Black
5IN PLICORD SOFTWALL WET EXHAUST
Description
5IN PLICORD SOFTWALL WET EXHAUST HOSE ; NON-RETURNABLE 400FT/REL
Part # 5IN PLICORD SOFTWALL WET EXHAUST
BDI # 423629
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.56
Outside Diameter - Millimeter:
141.224
Other Features:
Spiral-Plied Synthetic Fabric
Typical Use:
Engine | Toilet | Scupper | Bilge Pump
Inside Diameter - Millimeter:
127
Color:
Black
690SB-5
Description
690SB-5 FOOD AND BEVERAGE HOSE ; 5IN NOM ID 5.75IN NOM OD 55PSI MAX
Part # 690SB-5
BDI # 21548444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Synthetic | High Tensile Textile With Steel Wire Helix
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
127
Color:
White