20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
3/4 CLEANMASTER WASHDOWN
Description
3/4 CLEANMASTER WASHDOWN ; PRESSURE WASHER HOSE 500FT/REL
Part # 32130551
BDI # 21492009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
White
3/4INX500FT PLANT MASTER RED 250PSI
Description
3/4INX500FT PLANT MASTER RED 250PSI ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32045349
BDI # 20542029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
12M2T 220FT/REEL
Description
12M2T XREEL HYDRAULIC HOSE ; 3/4" HOSE ID 220FT/REL
Part # 46571567
BDI # 1093015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
2IN NUTRIFLO SUCTION/DISCHARGE
Description
2IN NUTRIFLO SUCTION/DISCHARGE FOOD HOSE ; 100FT/REL
Part # 20013332
BDI # 423446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Density Pliovic Helix | Bend Radius 8 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
50.8
Color:
Clear