3/4INX500FT PLANT MASTER RED 250PSI
Description
3/4INX500FT PLANT MASTER RED 250PSI ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32045349
BDI # 20542029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
12M2T 220FT/REEL
Description
12M2T XREEL HYDRAULIC HOSE ; 3/4" HOSE ID 220FT/REL
Part # 46571567
BDI # 1093015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4 FRONTIER RED300
Description
3/4 FRONTIER RED300 HOSE ; MULTI-PURPOSE 500FT/REEL
Part # 20026985
BDI # 21575509
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
16400 PSI Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
High Pressure Hydraulic
Inside Diameter - Millimeter:
19.05
Color:
Black
K3150-12X100
Description
K3150-12X100 FOOD/BEVERAGE HOSE ; 3/4" IDX1.031" OD CRYSTAL CLR PVC
Part # K3150-12X100
BDI # 20093471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Reinforced With Spiralled Polyester Yarn | 150 PSI at 70 Deg F | 85 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear