Page 1 of 2

Next

Compare
3/4 CLEANMASTER WASHDOWN

COMPARE

3/4 CLEANMASTER WASHDOWN

Description
3/4 CLEANMASTER WASHDOWN ; PRESSURE WASHER HOSE 500FT/REL

GATES

Part # 32130551

BDI # 21492009

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.25
Outside Diameter - Millimeter: 31.75
Other Features: High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use: Food Handling | Paper Mill | Processing Plant Wash down

Inside Diameter - Millimeter: 19.05
Color: White

Price Inventory : In stock
$ 3.49 / Foot QTY
K3150-16X100

COMPARE

K3150-16X100

Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS

KURIYAMA

Part # K3150-16X100

BDI # 20288396

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.3
Outside Diameter - Millimeter: 33.02
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : In stock
$ 246.16 / REEL QTY
FT100X100

COMPARE

FT100X100

Description
FT100X100 SUCTION HOSE ; 1"X1.28" ODX100' CLR PVC

KURIYAMA

Part # FT100X100

BDI # 21443257

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.28
Outside Diameter - Millimeter: 32.512
Other Features: 100 PSI at 68 Deg F | 70 PSI at 104 Deg F | Smooth Outer Cover
Typical Use: Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty

Inside Diameter - Millimeter: 25.4
Color: Clear

Price Inventory : Available to order
$ 280.00 / REEL QTY
K010-1620X100

COMPARE

K010-1620X100

Description
K010-1620X100 TUBING ; 1" X 1-1/4"X1/8" CLR PVC

KURIYAMA

Part # K010-1620X100

BDI # 21443299

Features

Inch - Metric: Inch
Material: PVC
Outside Diameter - Inch: 1.25
Outside Diameter - Millimeter: 31.75
Other Features: Self Extinguishing | Shore A 73 Hardness

Typical Use: Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter: 25.4
Color: Crystal Clear
Product Name: Tubing

Price Inventory : Available to order
$ 152.31 / REEL QTY
K7160-16X100

COMPARE

K7160-16X100

Description
K7160-16X100 FOOD/BEVERAGE VAC HOSE ; 1" IDX1.297" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-16X100

BDI # 21443426

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.297
Outside Diameter - Millimeter: 32.944
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 35 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
$ 324.61 / REEL QTY