K7300-16X25
Description
K7300-16X25 REINFORCED VACUUM HOSE ; 1" IDX1.464" ODX25' CRYSTAL CLR PVC
Part # K7300-16X25
BDI # 21443434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.464
Outside Diameter - Millimeter:
37.186
Other Features:
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
K3130-16X100
Description
K3130-16X100 FOOD/BEVERAGE HOSE ; 1" ID X 1.375" OD CRYSTAL CLR PVC
Part # K3130-16X100
BDI # 20291815
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 85 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear