Page 1 of 2

Next

Compare
20M2TXCTN

COMPARE

20M2TXCTN

Description
20M2T XCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID SAE 100R16

GATES

Part # 46574534

BDI # 21492005

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.67
Outside Diameter - Millimeter: 42.418
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 31.75
Color: Black

Price Inventory : In stock
$ 21.37 / Foot QTY
1X400FT PLANT MASTER XTREME 501 AR

COMPARE

1X400FT PLANT MASTER XTREME 501 AR

Description
1X400 PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 400FT/REEL

GATES

Part # 32020021

BDI # 21492023

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.51
Outside Diameter - Millimeter: 38.354
Other Features: High Tensile Synthetic Textile Cord | Bend Radius 0.57 Inch
Typical Use: Air Drill | Construction | Mining | Other Severe Service | Poultry Plant

Inside Diameter - Millimeter: 25.4
Color: Yellow

Price Inventory : Available to order
$ 4.40 / Foot QTY
1INX100FT FUEL OIL DELIVERY HOSE

COMPARE

1INX100FT FUEL OIL DELIVERY HOSE

Description
1X100 FUEL DELIVERY 200 ; NON-RETURNABLE PETROLEUM HOSE

GATES

Part # 32210410

BDI # 18201780

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Typical Use: Home and Heavy Duty Commercial Service | Industrial

Inside Diameter - Millimeter: 25.4
Color: Red

Price Inventory : Available to order
$ 8.52 / Foot QTY
K010-1624X100

COMPARE

K010-1624X100

Description
K010-1624X100 TUBING ; 1"X1-1/2"X1/4" CLR PVC

KURIYAMA

Part # K010-1624X100

BDI # 21443301

Features

Inch - Metric: Inch
Material: PVC
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Other Features: Self Extinguishing | Shore A 73 Hardness

Typical Use: Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter: 25.4
Color: Crystal Clear
Product Name: Tubing

Price Inventory : Available to order
$ 2.93 / REEL QTY
K3130-16X100

COMPARE

K3130-16X100

Description
K3130-16X100 FOOD/BEVERAGE HOSE ; 1" ID X 1.375" OD CRYSTAL CLR PVC

KURIYAMA

Part # K3130-16X100

BDI # 20291815

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 85 PSI at 122 Deg F
Typical Use: Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
$ 3.44 / roll QTY