20M2TXCTN

COMPARE

20M2TXCTN

Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL

GATES

Part # 46574534

BDI # 21492005

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.67
Outside Diameter - Millimeter: 42.418
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 31.75
Color: Black

Price Inventory : In stock
$ 21.37 / Foot QTY
K7160-20X50

COMPARE

K7160-20X50

Description
K7160-20X50 FOOD/BEVERAGE VAC HOSE ; 1-1/4" IDX1.609" ODX50' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-20X50

BDI # 21443427

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.609
Outside Diameter - Millimeter: 40.869
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 35 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 31.75
Color: Crystal Clear

Price Inventory : Available to order
$ 4.32 / REEL QTY