2IN NUTRIFLO SUCTION/DISCHARGE
Description
2IN NUTRIFLO SUCTION/DISCHARGE FOOD HOSE ; 100FT/REL
Part # 20013332
BDI # 423446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.37
Outside Diameter - Millimeter:
60.198
Other Features:
High Density Pliovic Helix | Bend Radius 8 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
50.8
Color:
Clear
K7160-32X50
Description
K7160-32X50 FOOD/BEVERAGE VAC HOSE ; 2" IDX2.391" ODX50' CRYSTAL CLR PVC
Part # K7160-32X50
BDI # 21443429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.391
Outside Diameter - Millimeter:
60.731
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
50.8
Color:
Crystal Clear