K010-0810X100
Description
K010-0810X100 TUBING ; 1/2"X5/8"X1/16" CLR PVC
Part # K010-0810X100
BDI # 20288392
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear
Product Name:
Tubing
K7130-06X100
Description
K7130-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.625" ODX100' CRYSTAL CLR PVC
Part # K7130-06X100
BDI # 21443420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
K3130-06X100
Description
K3130-06X100 FOOD/BEVERAGE HOSE ; 3/8" IDX0.625" OD CRYSTAL CLR PVC
Part # K3130-06X100
BDI # 20291817
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced With Spiralled Polyester Yarn | 275 PSI at 70 Deg F | 145 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear