Features
Inch - Metric:
Inch
Material:
Fluoropolymer
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Minimum Bending Radius 290 MM | Chemical - Heat Resistant
Inside Diameter - Millimeter:
22.225
Color:
Clear
Product Name:
Tubing
BSB-16-50
Description
BSB-16-50 HOSE ; DASH 16 BLK SMOOTH BORE PTFE 1027
Part # BSB-16-50
BDI # 19317053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
304 Stainless Steel Braid | Nominal Size 1 Inch | Burst Pressure 4000 PSI
Typical Use:
Pharmaceutical
Inside Diameter - Millimeter:
22.225
Color:
Black
10AC134A 210FT/REEL
Description
10AC134A XREEL HYDRAULIC HOSE ; POLARSEAL
Part # 10AC134A 210FT/REEL
BDI # 1090014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
2 Layer Polyester Spiral | Bend Radius 4 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Inside Diameter - Millimeter:
12.7
Color:
Black
16EFLW-MTF 100FT/CARTON
Description
16EFLW-MTFXCTN MINING HOSE ; POR LONGWALL 100FT/REL
Part # 16EFLW-MTF 100FT/CARTON
BDI # 1096727
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
5/8IN BC GASOLINE 2 BRAID GREEN
Description
5/8IN BC GASOLINE 2 BRAID GREEN HOSE ; POR PETROLEUM DISPENSE SYNTHETIC RUBBER
Part # 5/8IN BC GASOLINE 2 BRAID GREEN
BDI # 24575685
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Typical Use:
Dispensing Pump
Inside Diameter - Millimeter:
15.875
Color:
Green