Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.156
Outside Diameter - Millimeter:
3.962
Other Features:
UV Resistant | Non Reinforced | Burst Pressure 1200 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
2.5
Color:
Green
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.156
Outside Diameter - Millimeter:
3.962
Other Features:
UV Resistant | Non Reinforced | Burst Pressure 1200 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
2.5
Color:
Black
Product Name:
Tubing
2.5NABTAX100
Description
2.5NABTAX100 TYPE A AIR BRAKE TUBING ; POR H30002-25
Part # H30002-25
BDI # 1098551
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.156
Outside Diameter - Millimeter:
3.962
Other Features:
Non-Reinforced | Bend Radius 0.5 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
1094P0400
Description
1094P0400 NYLON 12 TUBING ; 100' NATURAL COLOR 5/32" OD .106 ID
Part # 1094P0400
BDI # 19306014
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.156
Outside Diameter - Millimeter:
3.962
Other Features:
Semi Rigid | Chemical Resistant | Wall Thickness 0.025 Inch
Typical Use:
Industrial | Pneumatic
Inside Diameter - Millimeter:
2.7
Color:
Clear
Product Name:
Tubing
1091U0404
Description
1091U0404 POLYURETHANE 95 DURO TUBING ; 50' BLUE 5/32 OD .093 ID .031 WALL
Part # 1091U0404
BDI # 19305993
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.156
Outside Diameter - Millimeter:
3.962
Other Features:
Wall Thickness 0.031 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
2.362
Color:
Blue
Product Name:
Tubing