20EFG5KX25FT
Description
20EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514025
BDI # 1099570
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 165 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG6K 50FT/CARTON
Description
20EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REL
Part # 46511290
BDI # 1099576
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 16.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X200 RL BLACK GOLD POWERSPIRAL 5000
Description
20PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0815
BDI # 22284571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2IN PLICORD FOOD GREY
Description
1-1/2IN FLXWNG 150 GRAY FOOD HOSE ; SBR
Part # 20020212
BDI # 423483
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
1 Ply Synthetic Fabric Spiral with Galvanized Wire Helix | Bend Radius 4 Inch
Typical Use:
In-Plant Service | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Gray
20EFG6KX200FT LL
Description
20EFG6K XLL HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 200FT/REL
Part # 46511400
BDI # 1099577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 16.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black