VG342R-5DZ-10N

COMPARE

VG342R-5DZ-10N

Description
VG342R-5DZ-10N SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC

SMC

Part # VG342R-5DZ-10N

BDI # 17873272

Features

Port Type: 1" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Air Pilot - Spring | Solenoid - Air Pilot Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch: 3.441
Voltage: 24 VDC
Overall Width - Inch: 3.287

Price Inventory : In stock
$ 170.13 / each QTY
VHS50-N10B-Z

COMPARE

VHS50-N10B-Z

Description
VHS50-N10B-Z PRESSURE RELIEF VALVE ; 1IN NPT THREAD 3-PORT

SMC

Part # VHS50-N10B-Z

BDI # 18701626

Features

Port Type: 1" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Spring - Detent | Manual Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch: 3.543
Voltage: Not Applicable
Overall Width - Inch: 2.992

Price Inventory : In stock
$ 58.67 / each QTY