AV4000-N04S-5DZB-Z-A

COMPARE

AV4000-N04S-5DZB-Z-A

Description
AV4000-N04S-5DZB-Z-A SOFT START VALVE ; 0.2 TO 1MPA TYPE D DIN CONNECTOR

SMC

Part # AV4000-N04S-5DZB-Z-A

BDI # 21557121

Features

Port Type: 1/2" NPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: With Light and Surge Voltage Suppressor
Overall Length - Inch: 3.878
Voltage: 24 VDC
Overall Width - Inch: 2.047

Price Inventory : Available to order
$ 164.39 / each QTY