SY9120-5DZ-03T
Description
SY9120-5DZ-03T SOLENOID VALVE ; 3/8" FNPTF 5PORT 4WAY 2POS 102PSI
Part # SY9120-5DZ-03T
BDI # 17868518
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9/2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.268
Voltage:
24 VDC
Overall Width - Inch:
0.945