Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Straight
Overall Length - Inch:
2.504
Voltage:
Not Applicable
Overall Width - Inch:
0.728
SY7120-3DZ-N11T-F2
Description
SY7120-3DZ-N11T-F2 SOLENOID VALVE ; 5/2 110VAC RUBBER SEAL BODY PORTED
Part # SY7120-3DZ-N11T-F2
BDI # 17867469
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
5.083
Voltage:
110/50-60 VAC
Overall Width - Inch:
0.941