VM1010-4N-32G
Description
VM1010-4N-32G POPPET VALVE ; 3PORT 4.8MM TT PUSH BUTTON GREEN
Part # VM1010-4N-32G
BDI # 17874045
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Extended Pushbutton | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Bottom Ported
Overall Length - Inch:
1.303
Voltage:
Not Applicable
Overall Width - Inch:
0.945
VM1010-4N-32R
Description
VM1010-4N-32R POPPET VALVE ; 3PORT 4.8MM TT PUSH BUTTON RED
Part # VM1010-4N-32R
BDI # 18600118
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Extended Pushbutton | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Bottom Ported | Red Push Button
Overall Length - Inch:
1.303
Voltage:
Not Applicable
Overall Width - Inch:
0.945
VM1000-4N-01
Description
VM1000-4N-01 DIRECTIONAL CONTROL VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VM1000-4N-01
BDI # 17874027
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Roller Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Side Ported
Overall Length - Inch:
1.421
Voltage:
Not Applicable
Overall Width - Inch:
0.433
SY3120-5LOU-C4
Description
SY3120-5LOU-C4 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY3120-5LOU-C4
BDI # 17865018
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.18/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.827
Voltage:
24 VDC
Overall Width - Inch:
0.457