SY5220-5DZ-C6
Description
SY5220-5DZ-C6 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY5220-5DZ-C6
BDI # 17866760
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.33/0.52 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
6.504
Voltage:
24 VDC
Overall Width - Inch:
0.654
VHK2-06F-06F
Description
VHK2-06F-06F FINGER VALVE ; 2 PORT 2 WAY/2 POSITION
Part # VHK2-06F-06F
BDI # 17873529
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Detent | Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Flame Resistant | -100 KPa Operating Vacuum Pressure
Overall Length - Inch:
1.913
Voltage:
Not Applicable
Overall Width - Inch:
0.709