57243

COMPARE

57243

Description
57243 SPIN-ON LUBE FILTER ; 12EA/PAK

WIX

Part # 57243

BDI # 18436062

Features

Thread Size: 1-1/2"-16
Inch - Metric: Inch
Other Features: 2/20 = 21/43 Beta Ratio | 18 To 20 PSI By-Pass Valve Setting | Full Flow | John Deere Equipment Application
Overall Height - Inch: 5.36
Overall Height - Millimeter: 136.144

Product Type: Spin-On Lube Filter

Price Inventory : Available to order
$ 20.51 / each QTY
51734

COMPARE

51734

Description
51734 SPIN-ON LUBE FILTER ; 6EA/PAK

WIX

Part # 51734

BDI # 18431050

Features

Thread Size: 1-1/2"-16
Inch - Metric: Inch
Other Features: 2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Ford/IHC Truck with 7.3L Turbo Diesel Application
Overall Height - Inch: 8.093
Overall Height - Millimeter: 205.562

Product Type: Spin-On Lube Filter

Price Inventory : Available to order
$ 16.97 / each QTY
51758

COMPARE

51758

Description
51758 SPIN-ON LUBE FILTER ; CELLULOSE 5.007" OD 25MICRON 6EA/PAK

WIX

Part # 51758

BDI # 18435588

Features

Thread Size: 1-1/2"-16
Inch - Metric: Inch
Other Features: 2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Ag-Chem/Case/John Deere Equipment Application
Overall Height - Inch: 6.872
Overall Height - Millimeter: 174.549

Product Type: Spin-On Lube/Hydraulic Filter

Price Inventory : Available to order
$ 22.83 / each QTY