KQB2L06-M5
Description
KQB2L06-M5 TUBE ELBOW ; 90 DEG 1/4" MALE OD 1/8" NPT PORT
Part # KQB2L06-M5
BDI # 17949167
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Push To Connect Fitting
SV3100-5FU
Description
SV3100-5FU SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3100-5FU
BDI # 17864017
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Internal Pilot | With Light/Surge Voltage Suppressor
Overall Length - Inch:
4.563
Voltage:
24 VDC
Overall Width - Inch:
0.811
AN30-03
Description
AN30-03 AIR SILENCER ; 3/8 PT PORT MALE THREAD 10-40 R
Part # AN30-03
BDI # 17825694
AN40-04
Description
AN40-04 AIR SILENCER ; 1/2M PORT MALE THREAD 10-40 R
Part # AN40-04
BDI # 17825705
KQ2H06-08A
Description
KQ2H06-08A TUBE FITTING ; 8MM PORT 6MM TUBE PLASTIC 1 MPA
Part # KQ2H06-08A
BDI # 17002854
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Resin
Other Features:
Different Diameter | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting