VHS50-N06B-Z
Description
VHS50-N06B-Z LOCKOUT VALVE ; 3 PORT 3/4IN BODY SIZE
Part # VHS50-N06B-Z
BDI # 18701625
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.953
Voltage:
Not Applicable
VHS40-N04B-Z
Description
VHS40-N04B-Z PRESSURE RELIEF VALVE ; 3PORT 1/2NPT ALUMINUM
Part # VHS40-N04B-Z
BDI # 18700155
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable