KQG2L08-01S
Description
KQG2L08-01S TUBE ELBOW ; 8MM TUBE OD X 1/8" MNPT
Part # KQG2L08-01S
BDI # 17949632
Features
Fitting Type:
Union Straight
Inch - Metric:
Inch
Material:
Resin
Other Features:
White Body | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Port Type:
10 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Detent | Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid
Overall Length - Inch:
2.402
Voltage:
Not Applicable
KQ2T06-00A
Description
KQ2T06-00A UNION TEE FITTING ; 6MM TUBE/PORT 1 MPA
Part # KQ2T06-00A
BDI # 17011392