Page 1 of 2

Next

Compare
1020G FLEX HUB 2.375 5/8X5/16KW 0744677

COMPARE

1020G FLEX HUB 2.375 5/8X5/16KW 0744677

Description
1020G FLEX HUB 2.373 ; NON-RETURNABLE 0744677 5/8 X 5/16KW

FALK

Part # 10011211

BDI # 18104490

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : In stock
$ 226.21 / each QTY
1025G FLEX HUB 2.125 1/2X1/4KW 0744682

COMPARE

1025G FLEX HUB 2.125 1/2X1/4KW 0744682

Description
1025G FLEX HUB 2.125 1/2X1/4KW 0744682 ; NON-RETURNABLE

FALK

Part # 10052207

BDI # 18104649

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
$ 303.60 / each QTY
1020G FLEX HUB 2.125 1/2X1/4KW 0744675

COMPARE

1020G FLEX HUB 2.125 1/2X1/4KW 0744675

Description
1020G FLEX HUB 2.125 ; NON-RETURNABLE 0744675 1/2 X 1/4KW

FALK

Part # 10011209

BDI # 18104489

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
$ 241.80 / each QTY
1015G FLEX HUB 1.8735 1/2X1/4KW 0744667

COMPARE

1015G FLEX HUB 1.8735 1/2X1/4KW 0744667

Description
1015G FLEX HUB 1.875 ; NON-RETURNABLE 0744667 1/2 X 1/4KW

FALK

Part # 10011201

BDI # 18104406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
$ 186.00 / each QTY
1015G FLEX HUB 1.625 3/8X3/16KW 0744665

COMPARE

1015G FLEX HUB 1.625 3/8X3/16KW 0744665

Description
1015G FLEX HUB 1.625 ; NON-RETURNABLE 0744665 3/8 X 3/16KW

FALK

Part # 10011199

BDI # 18104303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
$ 186.00 / each QTY