Page 1 of 14

Next

Compare
1025G FLEX HUB 2.375 5/8X5/16KW 0744683

COMPARE

1025G FLEX HUB 2.375 5/8X5/16KW 0744683

Description
1025G FLEX HUB 2.373 BORE ; 0744683 5/8 X 5/16KW

FALK

Part # 4400106

BDI # 18104650

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 2.375 5/8X5/16KW 0744671

COMPARE

1015G FLEX HUB 2.375 5/8X5/16KW 0744671

Description
1015G FLEX HUB 2.375 5/8X5/16KW ; 0744671

FALK

Part # 4400094

BDI # 18104309

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 2.375 5/8X5/16KW 0744939

COMPARE

1030G FLEX HUB 2.375 5/8X5/16KW 0744939

Description
1030G FLEX HUB 2.375 BORE ; 0744939 5/8 X 5/16KW

FALK

Part # 4400149

BDI # 18104718

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.375 5/8X5/16KW 0744677

COMPARE

1020G FLEX HUB 2.375 5/8X5/16KW 0744677

Description
1020G FLEX HUB 2.375 5/8X5/16KW ; 0744677

FALK

Part # 4400100

BDI # 18104490

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 2-3/8 5/8X5/16KW

COMPARE

FCX 3 HUB 2-3/8 5/8X5/16KW

Description
FCX 3 HUB 2-3/8 5/8X5/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-2-3/8-5/8X5/16KW

BDI # 23188854

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY