Page 1 of 14

Next

Compare
1035G FLEX HUB 3.375 7/8X7/16KW 0744943

COMPARE

1035G FLEX HUB 3.375 7/8X7/16KW 0744943

Description
1035G FLEX HUB 3.375 BORE ; 7/8X7/16KW 0744943

FALK

Part # 4400152

BDI # 18104893

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.375 7/8X7/16KW 0744697

COMPARE

1030G FLEX HUB 3.375 7/8X7/16KW 0744697

Description
1030G FLEX HUB 3.375 BORE ; 0744697 7/8 X 7/16KW

FALK

Part # 4400120

BDI # 18104729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.375 7/8X7/16KW 0744690

COMPARE

1025G FLEX HUB 3.375 7/8X7/16KW 0744690

Description
1025G FLEX HUB 3.375 BORE ; 0744690 7/8 X 7/16KW

FALK

Part # 4400113

BDI # 18104539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.375 KW SS NR 0788525

COMPARE

1025G FLEX HUB 3.375 KW SS NR 0788525

Description
1025G FLEX HUB 3.375 KW SS ; NR 0788525

FALK

Part # 4400209

BDI # 18104641

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 3-3/8 7/8X7/16KW

COMPARE

FCX 3 HUB 3-3/8 7/8X7/16KW

Description
FCX 3 HUB 3-3/8 7/8X7/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-3-3/8-7/8X7/16KW

BDI # 23188886

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY