Page 1 of 48

Next

Compare
1010G FLEX HUB .750 3/16X3/32KW 0744650

COMPARE

1010G FLEX HUB .750 3/16X3/32KW 0744650

Description
1010G FLEX HUB .750 3/16X3/32KW ; 0744650

FALK

Part # 4400073

BDI # 18104395

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B-28-HUB-3/4-3/16X3/32KW-SS

COMPARE

B-28-HUB-3/4-3/16X3/32KW-SS

Description
B-28-HUB-3/4-3/16X3/32KW-SS CPLNG HALF

TIMKEN LOVEJOY

Part # B-28-HUB-3/4-3/16X3/32KW-SS

BDI # 24065324

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Length Thru Bore - Millimeter: 39.878

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 43.942
Hub Diameter - Inch: 1.73
Coupling Type: Gear Coupling
Torque: 797In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B-24-3/4-3/16X3/32KW-SS

COMPARE

B-24-3/4-3/16X3/32KW-SS

Description
B-24-3/4-3/16X3/32KW-SS COUPLING HUB ; 3/4IN BORE 3/16 X 3/32IN KW

TIMKEN LOVEJOY

Part # B-24-HUB-3/4-3/16X3/32KW-SS

BDI # 21562240

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Length Thru Bore - Millimeter: 25.908

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 36.068
Hub Diameter - Inch: 1.42
Coupling Type: Gear Coupling
Torque: 354In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 1.5 HUB 3/4 3/16X3/32KW

COMPARE

C 1.5 HUB 3/4 3/16X3/32KW

Description
C 1.5 HUB 3/4 3/16X3/32KW ; NON-RETURNABLE SIER BATH C TYPE

TIMKEN LOVEJOY

Part # C-1.5-HUB-3/4-3/16X3/32KW

BDI # 23187068

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1 HUB 3/4 3/16X3/32KW

COMPARE

FCX 1 HUB 3/4 3/16X3/32KW

Description
FCX 1 HUB 3/4 3/16X3/32KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1-HUB-3/4-3/16X3/32KW

BDI # 23187972

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY