1015G FLEX HUB 1.625 3/8X3/16KW 0744665
Description
1015G FLEX HUB 1.625 ; NON-RETURNABLE 0744665 3/8 X 3/16KW
Part # 10011199
BDI # 18104303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1015G FLEX HUB 1.8735 1/2X1/4KW 0744667
Description
1015G FLEX HUB 1.875 ; NON-RETURNABLE 0744667 1/2 X 1/4KW
Part # 10011201
BDI # 18104406
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
C 2 1-5/8 3/8X3/16 KW
Description
C 2 1-5/8 3/8X3/16 KW COUPLING HUB
Part # 69790400075
BDI # 597347
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
41.402
Length Thru Bore - Inch:
1.63
Other Features:
Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
C 2 1-1/4 5/16X5/32 KW
Description
C 2 1-1/4 5/16X5/32 KW COUPLING HUB
Part # 69790400068
BDI # 597340
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs