F/C203 HUB RSB

COMPARE

F/C203 HUB RSB

Description
F/C203 HUB RSB COUPLING HUB ; NON-RETURNABLE 9.44" DIA FLANGE

AMERIDRIVES

Part # 073570-000

BDI # 17803733

Price Inventory : Available to order
$ 432.96 / each QTY
F/C203.5 HUB RSB

COMPARE

F/C203.5 HUB RSB

Description
F/C203.5 HUB RSB COUPLING HUB ; NON-RETURNABLE 11" DIA FLANGE

AMERIDRIVES

Part # 073580-000

BDI # 17803735

Price Inventory : Available to order
$ 485.01 / each QTY
F201.5 UNIVERSAL HUB RSB

COMPARE

F201.5 UNIVERSAL HUB RSB

Description
F201.5 UNIVERSAL HUB RSB COUPLING HUB ; NON-RETURNABLE

AMERIDRIVES

Part # 073541-001

BDI # 17803770

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | 2.375 Inch Maximum Bore
Hub Diameter - Millimeter: 79.248
Hub Diameter - Inch: 3.12
Coupling Type: Gear Coupling
Torque: 17000In-Lbs

Price Inventory : Available to order
$ 200.09 / each QTY
074065-003 F202.5 SB

COMPARE

074065-003 F202.5 SB

Description
074065-003 F202.5 SB ACCESSORY SET ; COUPLING SIZE 202

AMERIDRIVES

Part # 074065-003

BDI # 21466166

Price Inventory : Available to order
$ 58.09 / each QTY