Page 1 of 2

Next

Compare
DGF 1.5 EB

COMPARE

DGF 1.5 EB

Description
DGF 1.5 EB COUPLING SLEEVE ASSY ; POR 6" OD GEAR COUPLING STEEL

DODGE

Part # 013115

BDI # 240221

Features

Component: Sleeve Assembly
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 18900In-Lbs
Width - Inch: 1.875

Price Inventory : Available to order
$ 165.31 / each QTY
DGF 2.0 EB

COMPARE

DGF 2.0 EB

Description
DGF 2.0 EB COUPLING SLEEVE ASSY ; POR 7" OD GEAR COUPLING STEEL

DODGE

Part # 013119

BDI # 240225

Features

Component: Sleeve Assembly
Width - Millimeter: 60.325
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 2.375

Price Inventory : Available to order
$ 236.16 / each QTY
DGF 2.0 FLEX HUB RSB X .94

COMPARE

DGF 2.0 FLEX HUB RSB X .94

Description
DGF 2.0 FLEX HUB RSB X .94 COUPLING HUB ; POR 4" HUB DIA GEAR COUPLING HUB SHAFT

DODGE

Part # 013118

BDI # 240224

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.925

Other Features: Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
$ 78.72 / each QTY
DGF 3.5 RSB X 1.56

COMPARE

DGF 3.5 RSB X 1.56

Description
DGF 3.5 RSB X 1.56 COUPLING HUB ; POR 6-1/2" HUB DIA GEAR CUPLNG HUB SHAFT

DODGE

Part # 013130

BDI # 240236

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Gear Coupling
Torque: 151300In-Lbs

Price Inventory : Available to order
$ 249.28 / each QTY
DGF 3.5 RGD EB

COMPARE

DGF 3.5 RGD EB

Description
DGF 3.5 RGD EB COUPLING HUB ; POR 7-27/32"HUB DIA GEAR CUPLNG HUB SHFT

DODGE

Part # 013132

BDI # 240238

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 96.85

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub | Exposed Bolt
Hub Diameter - Millimeter: 199.238
Hub Diameter - Inch: 7.844
Coupling Type: Gear Coupling
Torque: 151300In-Lbs

Price Inventory : Available to order
$ 545.55 / each QTY