1015G10/51 SLEEVE
Description
1015G10/51 SLEEVE ; 0744981 6" OD GEAR CPLG STEEL SHR BOLT
Part # 10011251
BDI # 18104319
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
1015G20/52 SLEEVE
Description
1015G20/52 SLEEVE ; 0744991 6" OD GEAR COUPLING STEEL
Part # 10011261
BDI # 18104318
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
1020G SLEEVE EXP BLT
Description
1020G SLEEVE EXP BLT ; 0744992 7" OD GEAR COUPLING STEEL
Part # 10011262
BDI # 18104511
Features
Component:
Sleeve Assembly
Width - Millimeter:
59.436
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Width - Inch:
2.34
DGF 2.0 EB
Description
DGF 2.0 EB COUPLING SLEEVE ASSY ; POR 7" OD GEAR COUPLING STEEL
Part # 013119
BDI # 240225
Features
Component:
Sleeve Assembly
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
2.375
DGF 1.5 EB
Description
DGF 1.5 EB COUPLING SLEEVE ASSY ; POR 6" OD GEAR COUPLING STEEL
Part # 013115
BDI # 240221
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
Width - Inch:
1.875