1055G20/52 SLEEVE
Description
1055G20/52 SLEEVE ; 0744999 GEAR COUPLING 16-3/4IN OD STEEL
Part # 10011269
BDI # 18105168
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22
1050G20/52 SLEEVE
Description
1050G20/52 SLEEVE ; 0744998 FOR 1050G20 OR 1050G52
Part # 10011268
BDI # 18105144
Features
Component:
Sleeve Assembly
Width - Millimeter:
140.716
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Width - Inch:
5.54
Features
Component:
Sleeve Assembly
Width - Millimeter:
169.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
800100In-Lbs
Width - Inch:
6.66
1050G10/51 SLEEVE
Description
1050G10/51 SLEEVE ; 0744988 SHROUDED BOLT
Part # 10011258
BDI # 18105147
Features
Component:
Sleeve Assembly
Width - Millimeter:
140.716
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Width - Inch:
5.54
F 2E SLEEVE WITH O-RING
Description
F 2E SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB
Part # 69790400174
BDI # 597445
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
5