1025G20/52 SLEEVE
Description
1025G20/52 SLEEVE ; 0744993 8-3/8" OD GEAR COUPLING STEEL
Part # 10011263
BDI # 18104552
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82
1015G20/52 SLEEVE
Description
1015G20/52 SLEEVE ; 0744991 6" OD GEAR COUPLING STEEL
Part # 10011261
BDI # 18104318
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
1030G FLEX HUB RSB NR 1203220
Description
1030G FLEX HUB RSB ; NR 1203220 6" DIA GEAR CPLG SHAFT
Part # 10013772
BDI # 18104712
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1015G FLEX HUB RSB NR 1203217
Description
1015G FLEX HUB RSB ; NR 1203217 3.4" DIA GEAR CPLG
Part # 10013769
BDI # 18104291
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1040G20/52 SLEEVE
Description
1040G20/52 SLEEVE ; 0744996 12-1/2" OD GEAR COUPLING STEEL
Part # 10011266
BDI # 18104826
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375