1025G FLEX HUB 3.375 7/8X7/16KW 0744690

COMPARE

1025G FLEX HUB 3.375 7/8X7/16KW 0744690

Description
1025G FLEX HUB 3.375 7/8X7/16KW 0744690 ; NON-RETURNABLE

FALK

Part # 10052214

BDI # 18104539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
$ 303.60 / each QTY
1030G FLEX HUB 3.375 7/8X7/16KW 0744697

COMPARE

1030G FLEX HUB 3.375 7/8X7/16KW 0744697

Description
1030G FLEX HUB 3.375 ; NON-RETURNABLE 0744697 7/8 X 7/16KW

FALK

Part # 10011222

BDI # 18104729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
$ 418.80 / each QTY