C 7/8 3/4 3/16X3/32 KW

COMPARE

C 7/8 3/4 3/16X3/32 KW

Description
C 7/8 3/4 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790400031

BDI # 597303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : Available to order
$ 107.59 / each QTY
NYFL 3/4 3/16X3/32 KW

COMPARE

NYFL 3/4 3/16X3/32 KW

Description
NYFL 3/4 3/16X3/32 KW HUB ; NYLON 3/4IN BORE 3/16X3/32KW

TIMKEN LOVEJOY

Part # 69790400015

BDI # 597287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
$ 168.61 / each QTY