Page 1 of 15

Next

Compare
1025G FLEX HUB 3.000 3/4X3/8KW 0744688

COMPARE

1025G FLEX HUB 3.000 3/4X3/8KW 0744688

Description
1025G FLEX HUB 3.000 BORE ; 0744688 3/4 X 3/8KW

FALK

Part # 4400111

BDI # 18104635

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.000 3/4X3/8KW 0744694

COMPARE

1030G FLEX HUB 3.000 3/4X3/8KW 0744694

Description
1030G FLEX HUB 3.000 3/4X3/8KW ; 0744694

FALK

Part # 4400117

BDI # 18104725

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 3 3 3/4X3/8 KW

COMPARE

C 3 3 3/4X3/8 KW

Description
C 3 3 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C-3-HUB-3"-3/4X3/8 KW

BDI # 597630

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 66.802

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 120.65
Hub Diameter - Inch: 4.75
Coupling Type: Gear Coupling
Torque: 50400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 3 3/4X3/8KW

COMPARE

FCX 3 HUB 3 3/4X3/8KW

Description
FCX 3 HUB 3 3/4X3/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-3"-3/4X3/8KW

BDI # 23188866

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 3 3/4X3/8KW

COMPARE

FCX 2 HUB 3 3/4X3/8KW

Description
FCX 2 HUB 3 3/4X3/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-3"-3/4X3/8KW

BDI # 23188400

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY