1035G FLEX HUB RSB NR 1203221
Description
1035G FLEX HUB RSB ; NR 1203221 7" DIA GEAR
Part # 10013773
BDI # 18104892
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1020G FLEX HUB RSB NR 1203218
Description
1020G FLEX HUB RSB COUPLING FLEXIBLE HUB ; NR 1203218 4.14" HUB DIA 2.44" LTB STEEL
Part # 10013770
BDI # 18104481
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1010G FLEX HUB RSB NR 1203216
Description
1010G FLEX HUB RSB ; NR 1203216 2.7" DIA GEAR CPLG
Part # 10013768
BDI # 18104348
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1045G FLEX HUB RSB NR 1203223
Description
1045G FLEX HUB RSB ; NR 1203223 9-1/4" DIA GEAR CPLG
Part # 10013775
BDI # 18105098
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1040G FLEX HUB RSB NR 1203222
Description
1040G FLEX HUB RSB ; NR 1203222 8-1/4" DIA GEAR CPLG
Part # 10013774
BDI # 18104818
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs