1015G FLEX HUB 1.625 3/8X3/16KW 0744665

COMPARE

1015G FLEX HUB 1.625 3/8X3/16KW 0744665

Description
1015G FLEX HUB 1.625 ; NON-RETURNABLE 0744665 3/8 X 3/16KW

FALK

Part # 10011199

BDI # 18104303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : In stock
$ 186.00 / each QTY
1015G FLEX HUB 1.8735 1/2X1/4KW 0744667

COMPARE

1015G FLEX HUB 1.8735 1/2X1/4KW 0744667

Description
1015G FLEX HUB 1.875 ; NON-RETURNABLE 0744667 1/2 X 1/4KW

FALK

Part # 10011201

BDI # 18104406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
$ 186.00 / each QTY
C 2 1-5/8 3/8X3/16 KW

COMPARE

C 2 1-5/8 3/8X3/16 KW

Description
C 2 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790400075

BDI # 597347

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
$ 150.20 / each QTY
NYFL 1 1/4X1/8 KW

COMPARE

NYFL 1 1/4X1/8 KW

Description
NYFL 1 1/4X1/8 KW HUB

TIMKEN LOVEJOY

Part # 69790400017

BDI # 597289

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
$ 168.61 / each QTY
C 2 1-1/4 5/16X5/32 KW

COMPARE

C 2 1-1/4 5/16X5/32 KW

Description
C 2 1-1/4 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790400068

BDI # 597340

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
$ 137.41 / each QTY