1025G FLEX HUB 2.125 1/2X1/4KW 0744682

COMPARE

1025G FLEX HUB 2.125 1/2X1/4KW 0744682

Description
1025G FLEX HUB 2.125 1/2X1/4KW 0744682 ; NON-RETURNABLE

FALK

Part # 10052207

BDI # 18104649

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
$ 303.60 / each QTY
1020G FLEX HUB 2.125 1/2X1/4KW 0744675

COMPARE

1020G FLEX HUB 2.125 1/2X1/4KW 0744675

Description
1020G FLEX HUB 2.125 ; NON-RETURNABLE 0744675 1/2 X 1/4KW

FALK

Part # 10011209

BDI # 18104489

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
$ 241.80 / each QTY
C 2 2-1/8 1/2X1/4 KW

COMPARE

C 2 2-1/8 1/2X1/4 KW

Description
C 2 2-1/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790400084

BDI # 597356

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
$ 150.20 / each QTY