1025G FLEX HUB 3.375 7/8X7/16KW 0744690
Description
1025G FLEX HUB 3.375 7/8X7/16KW 0744690 ; NON-RETURNABLE
Part # 10052214
BDI # 18104539
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1030G FLEX HUB 3.375 7/8X7/16KW 0744697
Description
1030G FLEX HUB 3.375 ; NON-RETURNABLE 0744697 7/8 X 7/16KW
Part # 10011222
BDI # 18104729
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
66.802
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120.65
Hub Diameter - Inch:
4.75
Coupling Type:
Gear Coupling
Torque:
50400In-Lbs
F 2.5 3 3/4X3/8 KW
Description
F 2.5 3 3/4X3/8 KW HUB ; NON-RETURNABLE
Part # 69790400455
BDI # 597587
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs