FX 4EM HUB RGD 32MM P7 10X3.3MMKW
Description
FX 4EM HUB RGD 32MM P7 10X3.3MMKW ; FLANGE STYLE
Part # 69790442569
BDI # 23200367
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 4SM HUB RGD 32MM P7 10X3.3MMKW
Description
FX 4SM HUB RGD 32MM P7 10X3.3MMKW ; FLANGE STYLE
Part # 69790442722
BDI # 23200674
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCX 2 HUB 32MM P7 10X3.3MMKW
Description
FCX 2 32MM P7 10X3.3MMKW COUPLING HUB
Part # 69790433346
BDI # 23188410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FCXMM 2 HUB 32MM P7 10X3.3MMKW
Description
FCXMM 2 HUB 32MM P7 10X3.3MMKW
Part # 69790433418
BDI # 23188554
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 3S HUB RGD 32MM P7 10X3.3MMKW
Description
FX 3S HUB RGD 32MM P7 10X3.3MMKW ; FLANGE STYLE
Part # 69790440259
BDI # 23197986
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs