F/C203 HUB RSB
Description
F/C203 HUB RSB COUPLING HUB ; NON-RETURNABLE 9.44" DIA FLANGE
Part # 073570-000
BDI # 17803733
F/C203.5 HUB RSB
Description
F/C203.5 HUB RSB COUPLING HUB ; NON-RETURNABLE 11" DIA FLANGE
Part # 073580-000
BDI # 17803735
F201.5 UNIVERSAL HUB RSB
Description
F201.5 UNIVERSAL HUB RSB COUPLING HUB ; NON-RETURNABLE
Part # 073541-001
BDI # 17803770
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 2.375 Inch Maximum Bore
Hub Diameter - Millimeter:
79.248
Hub Diameter - Inch:
3.12
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
074065-003 F202.5 SB
Description
074065-003 F202.5 SB ACCESSORY SET ; COUPLING SIZE 202
Part # 074065-003
BDI # 21466166