DGF 2.0 FLEX HUB RSB X .94
Description
DGF 2.0 FLEX HUB RSB X .94 COUPLING HUB ; POR 4" HUB DIA GEAR COUPLING HUB SHAFT
Part # 013118
BDI # 240224
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.925
Other Features:
Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
DGF 3.5 RSB X 1.56
Description
DGF 3.5 RSB X 1.56 COUPLING HUB ; POR 6-1/2" HUB DIA GEAR CUPLNG HUB SHAFT
Part # 013130
BDI # 240236
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
151300In-Lbs
DGF 3.5 RGD EB
Description
DGF 3.5 RGD EB COUPLING HUB ; POR 7-27/32"HUB DIA GEAR CUPLNG HUB SHFT
Part # 013132
BDI # 240238
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
96.85
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub | Exposed Bolt
Hub Diameter - Millimeter:
199.238
Hub Diameter - Inch:
7.844
Coupling Type:
Gear Coupling
Torque:
151300In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.288
Other Features:
Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter:
142.875
Hub Diameter - Inch:
5.625
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
DGF 3.0 RGD EB
Description
DGF 3.0 RGD EB COUPLING HUB ; POR 6-13/16"HUB DIA GEAR CUPLNG HUB SHFT
Part # 013128
BDI # 240234
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
84.15
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub | Exposed Bolt
Hub Diameter - Millimeter:
173.05
Hub Diameter - Inch:
6.813
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs