Page 1 of 3

Next

Compare
C 2 1-5/8 3/8X3/16 KW

COMPARE

C 2 1-5/8 3/8X3/16 KW

Description
C 2 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790400075

BDI # 597347

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
$ 150.20 / each QTY
C 7/8 3/4 3/16X3/32 KW

COMPARE

C 7/8 3/4 3/16X3/32 KW

Description
C 7/8 3/4 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790400031

BDI # 597303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : Available to order
$ 107.59 / each QTY
MITE HUB RSB

COMPARE

MITE HUB RSB

Description
MITE HUB RSB ; FOR COUPLING

TIMKEN LOVEJOY

Part # 69790400444

BDI # 597576

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 28.702

Length Thru Bore - Inch: 1.13
Other Features: Components May or May Not Intermix Among Brands | 0.313 Inch Maximum Bore
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Gear Coupling

Price Inventory : Available to order
$ 93.52 / each QTY
NYFL 3/4 3/16X3/32 KW

COMPARE

NYFL 3/4 3/16X3/32 KW

Description
NYFL 3/4 3/16X3/32 KW HUB ; NYLON 3/4IN BORE 3/16X3/32KW

TIMKEN LOVEJOY

Part # 69790400015

BDI # 597287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
$ 168.61 / each QTY
NYFL 1 1/4X1/8 KW

COMPARE

NYFL 1 1/4X1/8 KW

Description
NYFL 1 1/4X1/8 KW HUB

TIMKEN LOVEJOY

Part # 69790400017

BDI # 597289

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
$ 168.61 / each QTY