F 3S SLEEVE WITH O-RING

COMPARE

F 3S SLEEVE WITH O-RING

Description
F 3S SLEEVE WITH O-RING

TIMKEN LOVEJOY

Part # 69790400199

BDI # 597470

Features

Component: Sleeve Assembly
Width - Millimeter: 187.452
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.44

Outside Diameter - Millimeter: 239.776
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 4000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 94500In-Lbs
Width - Inch: 7.38

Price Inventory : Available to order
$ 342.24 / each QTY
F 2E SLEEVE WITH O-RING

COMPARE

F 2E SLEEVE WITH O-RING

Description
F 2E SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # 69790400174

BDI # 597445

Features

Component: Sleeve Assembly
Width - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 5

Price Inventory : Available to order
$ 263.55 / each QTY
FXL 1E SLEEVE

COMPARE

FXL 1E SLEEVE

Description
FXL 1E SLEEVE

TIMKEN LOVEJOY

Part # 69790429039

BDI # 23187436

Features

Component: Sleeve Assembly
Width - Millimeter: 92.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 8000In-Lbs
Width - Inch: 3.63

Price Inventory : Available to order
$ 315.96 / each QTY
C 7/8 SLEEVE

COMPARE

C 7/8 SLEEVE

Description
C 7/8 SLEEVE

TIMKEN LOVEJOY

Part # 69790400042

BDI # 597314

Features

Component: Sleeve Assembly
Width - Millimeter: 79.502
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.31

Outside Diameter - Millimeter: 84.074
Coupling Type: Gear Coupling
Torque: 2500In-Lbs
Width - Inch: 3.13

Price Inventory : Available to order
$ 113.35 / each QTY